Zoro Homepage
This item is Discontinued.
Maxim Lighting Lucid 5-Light 26" Wide Satin Nickel Pendant Light 24555SSSN

Lucid 5-Light 26" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 24555SSSN
  • Zoro # G1888270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24555SSSN
Zoro #
G1888270
UPC #
783209131750
Country of Origin
China

Dimensions

Height
26
Length
Satin Nickel
Width
Steel, Glass, Fabric
Size
Satin Nickel
Overall Length
24
Thickness
120
Overall Height
26
Inside Diameter
24
Maximum Height
24
Wire Length
120

Details

Shade Material
Organza Fabric,Glass
Dimmable
Yes
Collection
Lucid
For Use With
7.23
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
5
ADA Compliant
No

Description

Drum shades constructed from two layers of sheer Organza fabric laminated to clear inner liner, allows light to shine out as well as down. White glass cylinder shades diffuse light and conceal the light source. Available in your choice of 2 finish combinations, Silver Sheer shade on Satin Nickel and Tan Sheer shade on Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.