This item is Discontinued.

Maxim Lighting Luminous 1-Light 5" Wide Rustic Ebony Wall Sconce 21141SCRE

Luminous 1-Light 5" Wide Rustic Ebony Wall Sconce (Discontinued)

  • Mfr # 21141SCRE
  • Zoro # G1885376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21141SCRE
Zoro #
G1885376
UPC #
783209061576
Country of Origin
China

Dimensions

Height
5
Width
Steel, Natural Stone
Size
Rustic Ebony
Overall Height
6.5
Length
Rustic Ebony
Overall Length
7
Thickness
120
Backplate Height
6.5

Details

Dimmable
Yes
For Use With
3.53
Shade Material
Onyx
Bulb Type
E26 Medium Incandescent
Collection
Luminous
ADA Compliant
No
Maximum Wattage Per Bulb
60
Style
Contemporary
Shade Finish
Stone Candle
Number of Bulbs
1

Description

Simple straight line frame fashioned in minimalist style finished in our Rustic Ebony are electrified by the warmth and beauty of the Stone Candle shades. These shades are carved out of solid stone each has a personality of its own.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.