Zoro Homepage
This item is Discontinued.
Maxim Lighting Luminous 10-Light 16.5" Wide Rustic Ebony Chandelier 21149SCRE

Luminous 10-Light 16.5" Wide Rustic Ebony Chandelier (Discontinued)

  • Mfr # 21149SCRE
  • Zoro # G1882969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21149SCRE
Zoro #
G1882969
UPC #
783209061637
Country of Origin
China

Dimensions

Size
Rustic Ebony
Width
Steel, Natural Stone
Thickness
120
Overall Height
37
Length
Rustic Ebony
Height
16.5
Overall Length
16.5
Wire Length
180

Details

For Use With
39.24
Collection
Luminous
Dimmable
Yes
Style
Contemporary
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Material
Onyx
Maximum Wattage Per Bulb
60
Number of Bulbs
10
Shade Finish
Stone Candle

Description

Simple straight line frame fashioned in minimalist style finished in our Rustic Ebony are electrified by the warmth and beauty of the Stone Candle shades. These shades are carved out of solid stone each has a personality of its own.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.