This item is Discontinued.

Maxim Lighting Luminous 2-Light 11" Wide Rustic Ebony Vanity Light 21142SCRE

Luminous 2-Light 11" Wide Rustic Ebony Vanity Light (Discontinued)

  • Mfr # 21142SCRE
  • Zoro # G1891761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21142SCRE
Zoro #
G1891761
UPC #
783209061583
Country of Origin
China

Dimensions

Height
11
Length
Rustic Ebony
Width
Steel, Natural Stone
Thickness
120
Overall Length
7.5
Size
Rustic Ebony
Overall Height
6
Backplate Height
4.75

Details

Style
Contemporary
Shade Material
Onyx
Dimmable
Yes
Collection
Luminous
For Use With
4.41
Maximum Wattage Per Bulb
60
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
Shade Finish
Stone Candle
ADA Compliant
No

Description

Simple straight line frame fashioned in minimalist style finished in our Rustic Ebony are electrified by the warmth and beauty of the Stone Candle shades. These shades are carved out of solid stone each has a personality of its own.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.