This item is Discontinued.

Maxim Lighting Luminous 4-Light 24" Wide Rustic Ebony Chandelier 21144SCRE

Luminous 4-Light 24" Wide Rustic Ebony Chandelier (Discontinued)

  • Mfr # 21144SCRE
  • Zoro # G1885330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21144SCRE
Zoro #
G1885330
UPC #
783209061590
Country of Origin
China

Dimensions

Size
Rustic Ebony
Width
Steel, Natural Stone
Inside Diameter
37
Thickness
120
Overall Length
20
Length
Rustic Ebony
Height
24
Overall Height
24
Wire Length
120
Maximum Height
37

Details

Dimmable
Yes
Collection
Luminous
For Use With
19.4
Style
Contemporary
Shade Finish
Stone Candle
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Material
Onyx
Number of Bulbs
4
Bulb Type
E26 Medium Incandescent

Description

Simple straight line frame fashioned in minimalist style finished in our Rustic Ebony are electrified by the warmth and beauty of the Stone Candle shades. These shades are carved out of solid stone each has a personality of its own.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.