
Luminous 6-Light 5" Wide Rustic Ebony Chandelier (Discontinued)
- Mfr # 21148SCRE
- Zoro # G1887342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21148SCRE
Zoro #
G1887342
UPC #
783209061620
Country of Origin
China
Dimensions
Size
Rustic Ebony
Length
Rustic Ebony
Overall Length
17
Overall Height
45
Height
5
Width
Steel, Natural Stone
Thickness
120
Chain Length
72
Wire Length
180
Details
Dimmable
Yes
Style
Contemporary
Collection
Luminous
For Use With
29.19
Shade Material
Onyx
Shade Finish
Stone Candle
Number of Bulbs
6
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Description
Simple straight line frame fashioned in minimalist style finished in our Rustic Ebony are electrified by the warmth and beauty of the Stone Candle shades. These shades are carved out of solid stone each has a personality of its own.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.