This item is Discontinued.

Maxim Lighting Luminous 8-Light 28.5" Wide Rustic Ebony Chandelier 21145SCRE

Luminous 8-Light 28.5" Wide Rustic Ebony Chandelier (Discontinued)

  • Mfr # 21145SCRE
  • Zoro # G1882007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21145SCRE
Zoro #
G1882007
UPC #
783209061606
Country of Origin
China

Dimensions

Size
Rustic Ebony
Length
Rustic Ebony
Inside Diameter
41.5
Width
Steel, Natural Stone
Height
28.5
Thickness
120
Overall Length
24.5
Overall Height
28.5
Wire Length
120
Maximum Height
41.5

Details

For Use With
37.74
Collection
Luminous
Style
Contemporary
Dimmable
Yes
Maximum Wattage Per Bulb
60
Shade Finish
Stone Candle
Shade Material
Onyx
Number of Bulbs
8
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

Simple straight line frame fashioned in minimalist style finished in our Rustic Ebony are electrified by the warmth and beauty of the Stone Candle shades. These shades are carved out of solid stone each has a personality of its own.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.