Zoro Homepage
This item is Discontinued.
Maxim Lighting Luna LED E26 1-Light 9" Wide Brushed Metal Outdoor Wall Sconce 65215WTBM

Luna LED E26 1-Light 9" Wide Brushed Metal Outdoor Wall Sconce (Discontinued)

  • Mfr # 65215WTBM
  • Zoro # G1461830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65215WTBM
Zoro #
G1461830
UPC #
783209204720
Country of Origin
China

Dimensions

Width
Aluminum, Acrylic
Height
9
Length
Brushed Metal
Overall Length
12
Thickness
120
Overall Height
4
Size
Brushed Metal
Backplate Height
11

Details

For Use With
3
Shade Material
Acrylic
Collection
Luna LED E26
Number of Bulbs
1
Shade Finish
White
Bulb Type
E26 Medium LED
Dimmable
Yes
Maximum Wattage Per Bulb
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.