This item is Discontinued.

Maxim Lighting Lyndon 2-Light 8.75" Wide Satin Nickel Wall Sconce 21522SN

Lyndon 2-Light 8.75" Wide Satin Nickel Wall Sconce (Discontinued)

  • Mfr # 21522SN
  • Zoro # G1897556
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21522SN
Zoro #
G1897556
UPC #
783209239845
Country of Origin
China

Dimensions

Width
8.75 in

Details

Dimmable
Yes
Finish
Satin Nickel
ADA Compliant
No
Collection
Lyndon
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
2

Description

This transitional style chandelier collection features sweeping rectangular arms that transitions to a simple tubular candles. Available in Bronze with Antique Brass accents or all Satin Nickel for a more modern approach.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.