This item is Discontinued.

Maxim Lighting Madera 1-Light 17" Wide Oil Rubbed Bronze Wall Sconce 10179WSOI

This item is Discontinued.

Maxim Lighting

Madera 1-Light 17" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)

Mfr # 10179WSOI
Zoro # G1880187
UPC # 783209088290
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10179WSOI
Zoro #
G1880187
UPC #
783209088290
Country of Origin
China

Dimensions

Height
17
Width
Steel, Acid Etched Glass
Size
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Thickness
120
Overall Length
9
Overall Height
8.25
Backplate Height
4.5

Details

Dimmable
Yes
For Use With
3.3
Maximum Wattage Per Bulb
60
Collection
Madera
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Shade Finish
Wilshire
Style
Contemporary
Number of Bulbs
1
ADA Compliant
No

Description

The classic design of the Madera collection is a perfect marriage of style and value. The square metal tube frame available in either Oil-Rubbed Bronze with Wilshire glass or Satin Silver with Ice glass affords the luxury of options for any style of home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.