
Madera 1-Light 6" Wide Oil Rubbed Bronze Pendant Light (Discontinued)
- Mfr # 90170WSOI
- Zoro # G1882059
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90170WSOI
Zoro #
G1882059
UPC #
783209087811
Country of Origin
China
Dimensions
Height
6
Length
Oil Rubbed Bronze
Width
Steel, Acid Etched Glass
Size
Oil Rubbed Bronze
Overall Length
11
Overall Height
6
Inside Diameter
54
Thickness
120
Maximum Height
54
Wire Length
72
Details
Style
Contemporary
Shade Material
Glass
Collection
Madera
For Use With
1.76
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Shade Finish
Wilshire
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Description
The classic design of the Madera collection is a perfect marriage of style and value. The square metal tube frame available in either Oil-Rubbed Bronze with Wilshire glass or Satin Silver with Ice glass affords the luxury of options for any style of home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.