This item is Discontinued.

Maxim Lighting Madera 3-Light 19.5" Wide Oil Rubbed Bronze Pendant Light 10173WSOI

Madera 3-Light 19.5" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 10173WSOI
  • Zoro # G1884387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10173WSOI
Zoro #
G1884387
UPC #
783209088412
Country of Origin
China

Dimensions

Height
19.5
Length
Oil Rubbed Bronze
Width
Steel, Acid Etched Glass
Size
Oil Rubbed Bronze
Overall Length
25
Thickness
120
Overall Height
19.5
Wire Length
120
Chain Length
36

Details

Style
Contemporary
Shade Material
Glass
For Use With
7.7
Collection
Madera
Dimmable
Yes
Shade Finish
Wilshire
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
Maximum Wattage Per Bulb
60

Description

The classic design of the Madera collection is a perfect marriage of style and value. The square metal tube frame available in either Oil-Rubbed Bronze with Wilshire glass or Satin Silver with Ice glass affords the luxury of options for any style of home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.