This item is Discontinued.

Maxim Lighting Madera 3-Light 20" Wide Oil Rubbed Bronze Semi-Flush Mount Light 10171WSOI

Madera 3-Light 20" Wide Oil Rubbed Bronze Semi-Flush Mount Light (Discontinued)

  • Mfr # 10171WSOI
  • Zoro # G1880476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10171WSOI
Zoro #
G1880476
UPC #
783209088436
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Height
20
Width
Steel, Acid Etched Glass
Thickness
120
Overall Height
20
Length
Oil Rubbed Bronze
Overall Length
13.5

Details

For Use With
6.6
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Maximum Wattage Per Bulb
60
Number of Bulbs
3
Style
Contemporary
Collection
Madera
ADA Compliant
No
Shade Finish
Wilshire
Shade Material
Glass

Description

The classic design of the Madera collection is a perfect marriage of style and value. The square metal tube frame available in either Oil-Rubbed Bronze with Wilshire glass or Satin Silver with Ice glass affords the luxury of options for any style of home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.