This item is Discontinued.

Maxim Lighting Madera 5-Light 26" Wide Oil Rubbed Bronze Chandelier 10175WSOI

This item is Discontinued.

Maxim Lighting

Madera 5-Light 26" Wide Oil Rubbed Bronze Chandelier (Discontinued)

Mfr # 10175WSOI
Zoro # G1879371
UPC # 783209088375
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10175WSOI
Zoro #
G1879371
UPC #
783209088375
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Overall Length
25
Length
Oil Rubbed Bronze
Height
26
Width
Steel, Acid Etched Glass
Overall Height
26
Thickness
120
Wire Length
120
Chain Length
36

Details

Dimmable
Yes
For Use With
12.35
Style
Contemporary
Collection
Madera
Number of Bulbs
5
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Wilshire

Description

The classic design of the Madera collection is a perfect marriage of style and value. The square metal tube frame available in either Oil-Rubbed Bronze with Wilshire glass or Satin Silver with Ice glass affords the luxury of options for any style of home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.