This item is Discontinued.

Maxim Lighting Madera 9-Light 32" Wide Oil Rubbed Bronze Chandelier 10177WSOI

Madera 9-Light 32" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 10177WSOI
  • Zoro # G1881298
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10177WSOI
Zoro #
G1881298
UPC #
783209088337
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Width
Steel, Acid Etched Glass
Overall Length
32
Height
32
Thickness
120
Length
Oil Rubbed Bronze
Overall Height
32
Wire Length
180
Chain Length
72

Details

For Use With
23.15
Style
Contemporary
Collection
Madera
Dimmable
Yes
Shade Finish
Wilshire
Shade Material
Glass
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
9

Description

The classic design of the Madera collection is a perfect marriage of style and value. The square metal tube frame available in either Oil-Rubbed Bronze with Wilshire glass or Satin Silver with Ice glass affords the luxury of options for any style of home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.