This item is Discontinued.

Maxim Lighting Madrona 1-Light 8" Wide Black Outdoor Pole/Post Mount 1013BK

Madrona 1-Light 8" Wide Black Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 1013BK
  • Zoro # G1504740
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1013BK
Zoro #
G1504740
UPC #
783209101326
Country of Origin
China

Dimensions

Size
Black
Width
Die Cast Aluminum
Length
Black
Height
8
Overall Height
8
Overall Length
17
Thickness
120

Details

Dimmable
Yes
Bulb Type
E26 Medium Incandescent
For Use With
2.95
Collection
Madrona
Maximum Wattage Per Bulb
60
Shade Material
Glass
ADA Compliant
No
Number of Bulbs
1
Style
Contemporary
Shade Finish
Seedy

Description

Madrona Cast is a transitional style collection from Maxim Lighting International, available in multiple finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.