This item is Discontinued.

Maxim Lighting Madrona 1-Light 8" Wide Black Outdoor Wall Sconce 1011BK

Madrona 1-Light 8" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 1011BK
  • Zoro # G1460001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1011BK
Zoro #
G1460001
UPC #
783209101128
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
8
Length
Black
Size
Black
Overall Length
16
Overall Height
8.5
Thickness
120
Backplate Height
4.5

Details

For Use With
3.1
Bulb Type
E26 Medium Incandescent
Shade Finish
Seedy
Collection
Madrona
ADA Compliant
No
Shade Material
Glass
Dimmable
Yes
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Style
Contemporary

Description

Madrona Cast is a transitional style collection from Maxim Lighting International, available in multiple finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.