
Madrona 1-Light 8" Wide Black Outdoor Wall Sconce (Discontinued)
- Mfr # 1012BK
- Zoro # G1459968
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1012BK
Zoro #
G1459968
UPC #
783209101227
Country of Origin
China
Dimensions
Width
Die Cast Aluminum
Height
8
Length
Black
Size
Black
Thickness
120
Overall Length
18
Overall Height
8.5
Backplate Height
4.5
Details
For Use With
2.75
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Seedy
Dimmable
Yes
Collection
Madrona
Number of Bulbs
1
Shade Material
Glass
Style
Contemporary
Bulb Type
E26 Medium Incandescent
Description
Madrona Cast is a transitional style collection from Maxim Lighting International, available in multiple finishes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.