This item is Discontinued.

Maxim Lighting Madrona 3-Light 9.5" Wide Black Outdoor Pole/Post Mount 1015BK

Madrona 3-Light 9.5" Wide Black Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 1015BK
  • Zoro # G1507568
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1015BK
Zoro #
G1507568
UPC #
783209101524
Country of Origin
China

Dimensions

Size
Black
Height
9.5
Length
Black
Width
Die Cast Aluminum
Overall Height
9.5
Thickness
120
Overall Length
18.5

Details

Bulb Type
E12 Candelabra Incandescent
Dimmable
Yes
For Use With
3.58
Style
Contemporary
Collection
Madrona
ADA Compliant
No
Shade Descrpition
Seedy
Maximum Wattage Per Bulb
40
Shade Material
Glass
Number of Bulbs
3

Description

Madrona Cast is a transitional style collection from Maxim Lighting International, available in multiple finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.