This item is Discontinued.

Maxim Lighting Madrona 3-Light 9.5" Wide Black Outdoor Wall Sconce 1014BK

Madrona 3-Light 9.5" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 1014BK
  • Zoro # G1461036
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1014BK
Zoro #
G1461036
UPC #
783209101425
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9.5
Length
Black
Size
Black
Thickness
120
Overall Height
10
Overall Length
20.5
Backplate Height
4.5

Details

For Use With
4
Dimmable
Yes
Shade Finish
Seedy
Shade Material
Glass
Number of Bulbs
3
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
Collection
Madrona
Style
Contemporary
ADA Compliant
No

Description

Madrona Cast is a transitional style collection from Maxim Lighting International, available in multiple finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.