Zoro Homepage

Magnolia 1-Light 5" Wide Bronze / Gold Pendant Light

  • Mfr # 91070CLBZGLD

  • Zoro # G1884159


product price: $70.00
/ea

Key Features

Length
5 in
Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91070CLBZGLD
Zoro #
G1884159
UPC #
783209211773
Country of Origin
China

Dimensions

Height
10 in
Length
5 in
Width
5 in
Cord Length
120 in
Maximum Hanging Length
53.5 in
Canopy Width
5 in
Canopy Height
1 in
Minimum Hanging Length
11.5 in

Details

Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Magnolia
Item
Single Pendant
Lamp Included
No
Material
Steel, Glass
Watts
60 W
Lamp Watts
60 W
Dimmable
Yes
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

Modern farmhouse design requires vintage looks with an updated style. This collection fits this definition with minimalistic styled frames of Bronze with Gold accents that cradle Clear mason jar shaped glass. Add vintage bulbs for farmhouse appeal or tubular bulbs for a more modern approach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.