Shop MAXIM LIGHTING
See all product information
Magnolia 1-Light 5" Wide Bronze / Gold Wall Sconce
Mfr # 30170CLBZGLD
Zoro # G1879572
product price:Â $58.00
/eaKey Features
Height
12 in
Width
5 in
Dimmable
Yes
Finish
Bronze / Gold
Glass Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30170CLBZGLD
Zoro #
G1879572
UPC #
783209211735
Country of Origin
China
Dimensions
Height
12 in
Width
5 in
Wire Length
6 in
Back Plate Width
4.75 in
Back Plate Height
4.75 in
Details
Dimmable
Yes
Finish
Bronze / Gold
Item
Wall Sconce
Glass Color
Clear
Lamp Included
No
Description/Special Features
6.25" Extension
Voltage
120 V
Lamp Watts
60 W
Bulb Technology
Incandescent
Bulb Type
E26 Medium
Collection
Magnolia
Number of Bulbs
1
Body Material
Steel, Glass
Lighting Direction
Down
Location Rating
Damp
Description
Modern farmhouse design requires vintage looks with an updated style. This collection fits this definition with minimalistic styled frames of Bronze with Gold accents that cradle Clear mason jar shaped glass. Add vintage bulbs for farmhouse appeal or tubular bulbs for a more modern approach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.