Shop MAXIM LIGHTING

Magnolia 2-Light 11" Wide Bronze / Gold Vanity Light

  • Mfr # 30171CLBZGLD

  • Zoro # G1877947


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30171CLBZGLD
Zoro #
G1877947
UPC #
783209211742
Country of Origin
China

Dimensions

Height
12 in
Width
11 in
Wire Length
6 in
Back Plate Height
5.11 in
Back Plate Width
5.11 in

Details

Item
Bath Vanity
Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Magnolia
Features
6.25" Extension
Lamp Watts
60 W
Housing Material
Steel, Glass
Dimmable
Yes
Lamp Included
No
Glass Color
Clear
Damp/Wet Rating
Damp
Watts
120 W

Description

Modern farmhouse design requires vintage looks with an updated style. This collection fits this definition with minimalistic styled frames of Bronze with Gold accents that cradle Clear mason jar shaped glass. Add vintage bulbs for farmhouse appeal or tubular bulbs for a more modern approach.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.