Zoro Homepage
This item is Discontinued.
Maxim Lighting Magnolia 3-Light 17" Wide Bronze / Gold Pendant Light 30174CLBZGLD

Magnolia 3-Light 17" Wide Bronze / Gold Pendant Light (Discontinued)

  • Mfr # 30174CLBZGLD
  • Zoro # G1877411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30174CLBZGLD
Zoro #
G1877411
UPC #
783209211391
Country of Origin
China

Dimensions

Height
17
Length
Bronze / Gold
Width
Steel, Glass
Size
Bronze / Gold
Inside Diameter
57.25
Thickness
120
Overall Length
13
Overall Height
17
Minimum Height
15
Wire Length
120
Maximum Height
57.25

Details

Shade Material
Glass
Dimmable
Yes
Collection
Magnolia
For Use With
4.2
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
Shade Finish
Clear
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Modern farmhouse design requires vintage looks with an updated style. This collection fits this definition with minimalistic styled frames of Bronze with Gold accents that cradle Clear mason jar shaped glass. Add vintage bulbs for farmhouse appeal or tubular bulbs for a more modern approach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.