Shop MAXIM LIGHTING
See all product information
Magnolia 3-Light 18.25" Wide Bronze / Gold Vanity Light
Mfr # 30172CLBZGLD
Zoro # G1877606
product price:Â $198.00
/ea
Free Shipping & Returns
Key Features
Height
12 in
Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30172CLBZGLD
Zoro #
G1877606
UPC #
783209211759
Country of Origin
China
Dimensions
Height
12 in
Width
18.25 in
Wire Length
6 in
Back Plate Height
5.11 in
Back Plate Width
5.11 in
Details
Item
Bath Vanity
Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Magnolia
Lamp Included
No
Lamp Watts
60 W
Housing Material
Steel, Glass
Dimmable
Yes
Features
6.25" Extension
Glass Color
Clear
Damp/Wet Rating
Damp
Watts
180 W
Adjustable
No
Description
Modern farmhouse design requires vintage looks with an updated style. This collection fits this definition with minimalistic styled frames of Bronze with Gold accents that cradle Clear mason jar shaped glass. Add vintage bulbs for farmhouse appeal or tubular bulbs for a more modern approach.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.