Zoro Homepage

Magnolia 4-Light 5" Wide Bronze / Gold Linear Pendant

  • Mfr # 30176CLBZGLD

  • Zoro # G1877901


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Length
Bronze / Gold
Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30176CLBZGLD
Zoro #
G1877901
UPC #
783209211414
Country of Origin
China

Dimensions

Height
36
Length
Bronze / Gold
Width
Steel, Glass
Size
Bronze / Gold
Overall Length
13
Overall Height
5
Thickness
120
Inside Diameter
57.25
Minimum Height
12.5
Maximum Height
57.25
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
57.25 in
Canopy Width
5 in
Minimum Hanging Length
12.5 in
Canopy Height
1 in

Details

Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Magnolia
Shade Material
Glass
Item
Linear Pendant
Glass Color
Clear
Lamp Watts
60 W
Lamp Included
No
For Use With
4.89
Material
Steel, Glass
Dimmable
Yes
Collection
Magnolia
Watts
240 W
Number of Bulbs
4
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Clear
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Modern farmhouse design requires vintage looks with an updated style. This collection fits this definition with minimalistic styled frames of Bronze with Gold accents that cradle Clear mason jar shaped glass. Add vintage bulbs for farmhouse appeal or tubular bulbs for a more modern approach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.