Zoro Homepage

Magnolia 5-Light 26" Wide Bronze / Gold Pendant Light

  • Mfr # 30175CLBZGLD

  • Zoro # G1877667


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30175CLBZGLD
Zoro #
G1877667
UPC #
783209211407
Country of Origin
China

Dimensions

Height
13 in
Width
26 in
Cord Length
120 in
Maximum Hanging Length
57.25 in
Minimum Hanging Length
12 in
Canopy Width
5 in
Canopy Height
1 in

Details

Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection Name
Magnolia
Item
Multi-Light Pendant
Glass Color
Clear
Lamp Included
No
Watts
300 W
Dimmable
Yes
Material
Steel, Glass
Lamp Watts
60 W
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

Modern farmhouse design requires vintage looks with an updated style. This collection fits this definition with minimalistic styled frames of Bronze with Gold accents that cradle Clear mason jar shaped glass. Add vintage bulbs for farmhouse appeal or tubular bulbs for a more modern approach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.