Zoro Homepage

Magnolia 5-Light 32" Wide Bronze / Gold Vanity Light

  • Mfr # 30173CLBZGLD

  • Zoro # G1877761


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Height
32
Length
Bronze / Gold
Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30173CLBZGLD
Zoro #
G1877761
UPC #
783209211766
Country of Origin
China

Dimensions

Height
32
Length
Bronze / Gold
Width
Steel, Glass
Thickness
120
Overall Height
6.25
Overall Length
12
Size
Bronze / Gold
Backplate Height
5.11
Minimum Height
11
Wire Length
6
Back Plate Width
5.11 in
Back Plate Height
5.11 in

Details

Item
Bath Vanity
Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection Name
Magnolia
Shade Material
Glass
For Use With
2
Features
6.25" Extension
Dimmable
Yes
Lamp Watts
60 W
Collection
Magnolia
Housing Material
Steel, Glass
Lamp Included
No
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
5
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent
Glass Color
Clear
Watts
300 W
Damp/Wet Rating
Damp

Description

Modern farmhouse design requires vintage looks with an updated style. This collection fits this definition with minimalistic styled frames of Bronze with Gold accents that cradle Clear mason jar shaped glass. Add vintage bulbs for farmhouse appeal or tubular bulbs for a more modern approach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.