Magnolia 6-Light 15" Wide Bronze / Gold Linear Pendant

  • Mfr # 30177CLBZGLD

  • Zoro # G1877597


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Length
Bronze / Gold
Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30177CLBZGLD
Zoro #
G1877597
UPC #
783209211421
Country of Origin
China

Dimensions

Height
32
Length
Bronze / Gold
Width
Steel, Glass
Size
Bronze / Gold
Inside Diameter
57.25
Overall Height
15
Overall Length
13.5
Thickness
120
Maximum Height
57.25
Wire Length
120
Minimum Height
12.5
Cord Length
120 in
Maximum Hanging Length
57.25 in
Canopy Height
1 in
Minimum Hanging Length
12.5 in
Canopy Width
5 in

Details

Housing Finish
Bronze / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
6
Light Type
Incandescent
Collection Name
Magnolia
Shade Material
Glass
Item
Linear Pendant
Glass Color
Clear
Watts
360 W
Lamp Watts
60 W
Material
Steel, Glass
Dimmable
Yes
Lamp Included
No
Collection
Magnolia
For Use With
6.09
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
6
Maximum Wattage Per Bulb
60
Shade Finish
Clear
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Modern farmhouse design requires vintage looks with an updated style. This collection fits this definition with minimalistic styled frames of Bronze with Gold accents that cradle Clear mason jar shaped glass. Add vintage bulbs for farmhouse appeal or tubular bulbs for a more modern approach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.