Zoro Homepage

Majestic 10-Light 24" Wide Gold Leaf Flush Mount Light

  • Mfr # 32320CLCMPGL

  • Zoro # G1878181


product price: $2,448.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gold Leaf
Length
Gold Leaf
Width
Steel, Glass
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32320CLCMPGL
Zoro #
G1878181
UPC #
783209233027
Country of Origin
China

Dimensions

Length
Gold Leaf
Width
Steel, Glass
Height
24
Size
Gold Leaf
Overall Height
24
Thickness
120
Inside Diameter
28.75
Overall Length
28.75
Maximum Height
28.75
Wire Length
138
Canopy Length
7 in
Canopy Width
7 in
Canopy Height
1.5 in

Details

Housing Finish
Gold Leaf
Lamp Type
E12 Candelabra
Voltage
120 V
Watts
400 W
Dimmable
Yes
Item
Flush Mount Lights
For Use With
63.8
Bulb Technology
Incandescent
Lamp Watts
40 W
Number of Bulbs
10
Shade Finish
Clear and Champagne
Bulb Type
E12 Incandescent
Maximum Wattage Per Bulb
40
Collection
Majestic
ADA Compliant
No
Bulb Included
No
Body Material
Steel, Glass
Location Rating
Damp

Description

Hand-formed glass petals of Clear and Champagne-tint suspend from a tiered frame of gold and accented with petals of solid metal finished in Gold Leaf. Numerous candelabra sockets are strategically placed within the fixture to create glimmer and elegance to this majestic collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.