
Majestic 3-Light 10.5" Wide Gold Leaf Wall Sconce
Mfr # 32322CLCMPGL
Zoro # G1877542
product price:Â $298.00
/ea
Free Shipping & Returns
Key Features
Width
10.5 in
Dimmable
Yes
Finish
Gold Leaf
Bulb Type
E12 Incandescent
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32322CLCMPGL
Zoro #
G1877542
UPC #
783209233065
Country of Origin
China
Dimensions
Width
10.5 in
Details
Dimmable
Yes
Finish
Gold Leaf
Bulb Type
E12 Incandescent
ADA Compliant
No
Shade Finish
Clear and Champagne
Number of Bulbs
3
Collection
Majestic
Description
Hand-formed glass petals of Clear and Champagne-tint suspend from a tiered frame of gold and accented with petals of solid metal finished in Gold Leaf. Numerous candelabra sockets are strategically placed within the fixture to create glimmer and elegance to this majestic collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.