Malaga 1-Light 6" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 2686MROI

  • Zoro # G1886478


product price:  $32.00
/ea

Key Features

Height
6
Dimmable
Yes
Finish
Oil Rubbed Bronze
Size
Oil Rubbed Bronze
Glass Color
Marble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2686MROI
Zoro #
G1886478
UPC #
783209268678
Country of Origin
China

Dimensions

Height
6
Width
Glass, Steel
Size
Oil Rubbed Bronze
Overall Height
9
Overall Length
6.5
Thickness
120
Length
Oil Rubbed Bronze
Wire Length
6
Backplate Height
6.13
Back Plate Height
6.13 in
Back Plate Width
4.13 in

Details

Dimmable
Yes
Finish
Oil Rubbed Bronze
Item
Wall Sconce
Glass Color
Marble
Lamp Included
No
Lamp Watts
60 W
Bulb Technology
Incandescent
Description/Special Features
9" Extension
Voltage
120 V
For Use With
1.5
ADA Compliant
No
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Style
Basic
Maximum Wattage Per Bulb
60
Collection
Malaga
Shade Finish
Marble
Number of Bulbs
1
Body Material
Glass, Steel
Location Rating
Damp

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.