Zoro Homepage

Malaga 1-Light 6" Wide Satin Nickel Pendant Light

  • Mfr # 91067FTSN

  • Zoro # G1899769


product price: $50.00
/ea

Key Features

Height
6
Length
Satin Nickel
Width
Glass, Steel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91067FTSN
Zoro #
G1899769
UPC #
783209138100
Country of Origin
China

Dimensions

Height
6
Length
Satin Nickel
Width
Glass, Steel
Size
Satin Nickel
Thickness
120
Inside Diameter
51.25
Overall Length
5.25
Overall Height
6
Wire Length
36
Maximum Height
51.25
Cord Length
36 in
Maximum Hanging Length
51.25 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Basic
Collection Name
Malaga
Shade Material
Frosted Glass
Item
Mini Pendant
For Use With
2.43
Material
Glass, Steel
Lamp Included
No
Lamp Watts
60 W
Watts
60 W
Dimmable
Yes
Collection
Malaga
Maximum Wattage Per Bulb
60
Shade Finish
Frosted
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Location Rating
Dry
Adjustable
No

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.