Malaga 1-Light 6" Wide Satin Nickel Wall Sconce

  • Mfr # 2686FTSN

  • Zoro # G1881672


product price:  $32.00
/ea

Key Features

Height
6
Dimmable
Yes
Finish
Satin Nickel
Size
Satin Nickel
Glass Color
Frosted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2686FTSN
Zoro #
G1881672
UPC #
783209108707
Country of Origin
China

Dimensions

Height
6
Width
Glass, Steel
Size
Satin Nickel
Overall Height
9
Thickness
120
Overall Length
6.5
Length
Satin Nickel
Wire Length
6
Backplate Height
6.13
Back Plate Height
6.13 in
Back Plate Width
4.13 in

Details

Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Glass Color
Frosted
Bulb Technology
Incandescent
For Use With
1.5
Lamp Included
No
Description/Special Features
9" Extension
Voltage
120 V
Lamp Watts
60 W
Shade Finish
Frosted
ADA Compliant
No
Collection
Malaga
Shade Material
Glass
Maximum Wattage Per Bulb
60
Style
Basic
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Body Material
Glass, Steel
Location Rating
Damp

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.