Zoro Homepage

Malaga 1-Light 6" Wide Satin Nickel Wall Sconce

  • Mfr # 2686MRSN

  • Zoro # G1891308


product price: $32.00
/ea

Key Features

Height
6
Dimmable
Yes
Finish
Satin Nickel
Size
Satin Nickel
Glass Color
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2686MRSN
Zoro #
G1891308
UPC #
783209268616
Country of Origin
China

Dimensions

Height
6
Width
Glass, Steel
Size
Satin Nickel
Overall Length
6.5
Thickness
120
Overall Height
9
Length
Satin Nickel
Wire Length
6
Backplate Height
6.13
Back Plate Width
4.13 in
Back Plate Height
6.13 in

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.