Malaga 2-Light 13.25" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 2687MROI

  • Zoro # G1885498


product price:  $54.00
/ea

Key Features

Height
6 in
Width
13.25 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2687MROI
Zoro #
G1885498
UPC #
783209268777
Country of Origin
China

Dimensions

Height
6 in
Width
13.25 in
Wire Length
6 in
Back Plate Height
4.25 in
Back Plate Width
6.25 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Malaga
Lamp Watts
60 W
Dimmable
Yes
Lamp Included
No
Features
8" Extension
Housing Material
Glass, Steel
Glass Color
Marble
Damp/Wet Rating
Damp
Watts
120 W
Lighting Direction
Up/Down

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.