
Malaga 2-Light 13.25" Wide Satin Nickel Vanity Light
Mfr # 2687FTSN
Zoro # G1887467
product price:Â $54.00
/eaKey Features
Height
6 in
Width
13.25 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2687FTSN
Zoro #
G1887467
UPC #
783209108714
Country of Origin
China
Dimensions
Height
6 in
Width
13.25 in
Wire Length
6 in
Back Plate Width
6.25 in
Back Plate Height
4.25 in
Details
Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Malaga
Dimmable
Yes
Lamp Watts
60 W
Housing Material
Glass, Steel
Lamp Included
No
Features
8" Extension
Glass Color
Frosted
Watts
120 W
Damp/Wet Rating
Damp
Lighting Direction
Up/Down
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.