Zoro Homepage

Malaga 2-Light 13.25" Wide Satin Nickel Vanity Light

  • Mfr # 2687MRSN

  • Zoro # G1881158


product price: $54.00
/ea

Key Features

Height
6 in
Width
13.25 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2687MRSN
Zoro #
G1881158
UPC #
783209268715
Country of Origin
China

Dimensions

Height
6 in
Width
13.25 in
Wire Length
6 in
Back Plate Width
6.25 in
Back Plate Height
4.25 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Malaga
Features
8" Extension
Lamp Watts
60 W
Lamp Included
No
Housing Material
Glass, Steel
Dimmable
Yes
Glass Color
Marble
Damp/Wet Rating
Damp
Watts
120 W
Lighting Direction
Up/Down

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.