Zoro Homepage

Malaga 3-Light 16" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 2682MROI

  • Zoro # G1883276


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Height
16
Length
Oil Rubbed Bronze
Width
Glass, Steel
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2682MROI
Zoro #
G1883276
UPC #
783209268203
Country of Origin
China

Dimensions

Height
16
Length
Oil Rubbed Bronze
Width
Glass, Steel
Size
Oil Rubbed Bronze
Overall Height
16
Thickness
120
Overall Length
24.5
Wire Length
120
Chain Length
36
Cord Length
120 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Basic
Collection Name
Malaga
Shade Material
Glass
Item
Invert Bowl Pendant
Glass Color
Marble
Dimmable
Yes
Lamp Included
No
Material
Glass, Steel
For Use With
6.17
Watts
180 W
Collection
Malaga
Lamp Watts
60 W
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Shade Finish
Marble
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Adjustable
No
Location Rating
Dry

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.