Zoro Homepage

Malaga 3-Light 16" Wide Satin Nickel Flush Mount Light

  • Mfr # 2681MRSN

  • Zoro # G1878120


product price: $67.99
/ea

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
Glass, Steel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681MRSN
Zoro #
G1878120
UPC #
783209268128
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Glass, Steel
Height
16
Size
Satin Nickel
Overall Height
16
Thickness
120
Fixture Width
13.25 in
Fixture Height
13.25 in
Overall Length
4
Backplate Height
13.25

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.