Malaga 3-Light 16" Wide Satin Nickel Pendant Light

  • Mfr # 2682FTSN

  • Zoro # G1880202


product price:  $134.00
/ea
Free Shipping & Returns

Key Features

Height
16
Length
Satin Nickel
Width
Glass, Steel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2682FTSN
Zoro #
G1880202
UPC #
783209108660
Country of Origin
China

Dimensions

Height
16
Length
Satin Nickel
Width
Glass, Steel
Size
Satin Nickel
Overall Length
24.5
Overall Height
16
Thickness
120
Wire Length
120
Chain Length
36
Cord Length
120 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Basic
Collection Name
Malaga
Shade Material
Glass
Item
Invert Bowl Pendant
Glass Color
Frosted
Collection
Malaga
Lamp Watts
60 W
Material
Glass, Steel
Lamp Included
No
Watts
180 W
For Use With
6.17
Dimmable
Yes
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3
Shade Finish
Frosted
ADA Compliant
No
Location Rating
Dry
Adjustable
No

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.