Zoro Homepage

Malaga 3-Light 19.5" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 2688MROI

  • Zoro # G1894336


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Height
19.5
Length
Oil Rubbed Bronze
Width
Glass, Steel
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2688MROI
Zoro #
G1894336
UPC #
783209268876
Country of Origin
China

Dimensions

Height
19.5
Length
Oil Rubbed Bronze
Width
Glass, Steel
Overall Height
8
Thickness
120
Overall Length
6
Size
Oil Rubbed Bronze
Backplate Height
6.13
Wire Length
6
Back Plate Height
6.13 in
Back Plate Width
4.13 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Basic
Collection Name
Malaga
Shade Material
Glass
Features
8" Extension
Collection
Malaga
For Use With
4.63
Lamp Watts
60 W
Housing Material
Glass, Steel
Dimmable
Yes
Lamp Included
No
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
Shade Finish
Marble
Glass Color
Marble
Damp/Wet Rating
Damp
Watts
180 W

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.