Zoro Homepage

Malaga 3-Light 20" Wide Satin Nickel Chandelier

  • Mfr # 2697MRSN

  • Zoro # G1887710


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Size
Satin Nickel
Glass Color
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2697MRSN
Zoro #
G1887710
UPC #
783209269729
Country of Origin
China

Dimensions

Size
Satin Nickel
Height
20
Overall Length
15.5
Overall Height
20
Length
Satin Nickel
Thickness
120
Width
Steel, Glass
Wire Length
120
Chain Length
36
Cord Length
120 in

Details

Item
Mini Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Marble
Collection
Malaga
Lamp Watts
60 W
For Use With
6.39
Voltage
120 V
Light Type
Incandescent
Number of Lights
3
Style
Basic
Material
Steel, Glass
Dimmable
Yes
ADA Compliant
No
Shade Material
Glass
Maximum Wattage Per Bulb
60
Number of Bulbs
3
Shade Finish
Marble
Bulb Type
E26 Medium Incandescent
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.