Malaga 4-Light 29" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 2689MROI

  • Zoro # G1891201


product price:  $108.00
/ea
Free Shipping & Returns

Key Features

Height
29
Length
Oil Rubbed Bronze
Width
Glass, Steel
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2689MROI
Zoro #
G1891201
UPC #
783209268975
Country of Origin
China

Dimensions

Height
29
Length
Oil Rubbed Bronze
Width
Glass, Steel
Size
Oil Rubbed Bronze
Overall Length
6
Thickness
120
Overall Height
8
Wire Length
6
Backplate Height
4.25
Back Plate Height
4.25 in
Back Plate Width
6.25 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Style
Basic
Collection Name
Malaga
Shade Material
Glass
Lamp Included
No
Housing Material
Glass, Steel
Features
8" Extension
Collection
Malaga
For Use With
5.06
Lamp Watts
60 W
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Number of Bulbs
4
Maximum Wattage Per Bulb
60
Shade Finish
Marble
ADA Compliant
No
Glass Color
Marble
Damp/Wet Rating
Damp
Watts
240 W

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.