Zoro Homepage

Malaga 4-Light 29" Wide Satin Nickel Vanity Light

  • Mfr # 2689MRSN

  • Zoro # G1892419


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
29
Length
Satin Nickel
Width
Glass, Steel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2689MRSN
Zoro #
G1892419
UPC #
783209268913
Country of Origin
China

Dimensions

Height
29
Length
Satin Nickel
Width
Glass, Steel
Thickness
120
Overall Length
6
Overall Height
8
Size
Satin Nickel
Backplate Height
4.25
Wire Length
6
Back Plate Width
6.25 in
Back Plate Height
4.25 in

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.