This item is Discontinued.

Maxim Lighting Malaga 5-Light 24" Wide Oil Rubbed Bronze Chandelier 2698MROI

This item is Discontinued.

Maxim Lighting

Malaga 5-Light 24" Wide Oil Rubbed Bronze Chandelier (Discontinued)

Mfr # 2698MROI
Zoro # G1890580
UPC # 783209269866
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2698MROI
Zoro #
G1890580
UPC #
783209269866
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Height
24
Width
Steel, Glass
Overall Height
24
Overall Length
17
Thickness
120
Chain Length
36
Wire Length
120
Cord Length
120 in

Details

Item
Down Light Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Marble
Collection
Malaga
Number of Lights
5
Lamp Watts
60 W
Light Type
Incandescent
Style
Basic
Voltage
120 V
Dimmable
Yes
For Use With
10.72
Material
Steel, Glass
Maximum Wattage Per Bulb
60
Shade Finish
Marble
Number of Bulbs
5
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Bulb Included
No
Location Rating
Dry

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.