Zoro Homepage

Malaga 5-Light 24" Wide Satin Nickel Chandelier

  • Mfr # 2698FTSN

  • Zoro # G1887318


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Size
Satin Nickel
Glass Color
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2698FTSN
Zoro #
G1887318
UPC #
783209108752
Country of Origin
China

Dimensions

Size
Satin Nickel
Height
24
Length
Satin Nickel
Overall Height
24
Width
Steel, Glass
Thickness
120
Overall Length
17
Chain Length
36
Wire Length
120
Cord Length
120 in

Details

Item
Down Light Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted
Light Type
Incandescent
Style
Basic
For Use With
10.72
Collection
Malaga
Voltage
120 V
Lamp Watts
60 W
Number of Lights
5
Dimmable
Yes
Material
Steel, Glass
Number of Bulbs
5
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Material
Glass
Shade Finish
Frosted
ADA Compliant
No
Bulb Included
No
Location Rating
Dry

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.