
Malaga 5-Light 24" Wide Satin Nickel Chandelier
Mfr # 2698MRSN
Zoro # G1894570
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Lamp Quantity
5
Housing Finish
Satin Nickel
Lamp Type
E26 Medium Incandescent
Width
24 in
Style
Basic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2698MRSN
Zoro #
G1894570
UPC #
783209269828
Country of Origin
China
Dimensions
Width
24 in
Details
Lamp Quantity
5
Housing Finish
Satin Nickel
Lamp Type
E26 Medium Incandescent
Style
Basic
Collection
Malaga
Dimmable
Yes
Voltage
120 V
Shade Material
Glass
Shade Finish
Marble
ADA Compliant
No
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.