This item is Discontinued.

This item is Discontinued.
Malaga 5-Light 25" Wide Satin Nickel Chandelier (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2699FTSN
Zoro #
G1896208
UPC #
783209108769
Country of Origin
China
Dimensions
Size
Satin Nickel
Width
Steel, Glass
Thickness
120
Length
Satin Nickel
Height
25
Overall Height
25
Overall Length
16
Wire Length
120
Chain Length
36
Details
For Use With
11.68
Style
Basic
Collection
Malaga
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Material
Glass
ADA Compliant
No
Shade Finish
Frosted
Number of Bulbs
5
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.