This item is Discontinued.

Maxim Lighting Malaga 6-Light 26" Wide Satin Nickel Chandelier 2684FTSN

Malaga 6-Light 26" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 2684FTSN
  • Zoro # G1881760
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2684FTSN
Zoro #
G1881760
UPC #
783209108684
Country of Origin
China

Dimensions

Size
Satin Nickel
Height
26
Thickness
120
Overall Length
16.5
Overall Height
26
Length
Satin Nickel
Width
Steel, Glass
Chain Length
36
Wire Length
120

Details

Dimmable
Yes
Style
Basic
For Use With
10.58
Collection
Malaga
Shade Finish
Frosted
Number of Bulbs
6
Shade Material
Glass
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.